Beli micro switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Mulai

    Rp29.900

    OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Deskripsi:
    Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
  2. DV Micro Switch CMV Series
    Mulai

    Rp12.900

    DV Micro Switch CMV Series
    Deskripsi:
    Limit Switch & Counter. High Quality Material.
  3. HONEYWELL Snap Action Switch
    Mulai

    Rp389.900

    HONEYWELL Snap Action Switch
    Deskripsi:
    These miniature, snap-action switches feature lever, long actuators. They also feature quick-connect electrical connections. Choose from 1NC, 1NO, and SPDT contacts.
    atribut:
    • UNSPSC: 39121505
    • Watertight - Snap Action Switch: No
  4. OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)
    Mulai

    Rp119.900

    OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)
    atribut:
    • Protection Class: IP40
    • contact Current Rating (A): 10
    • Contact Rated Voltage (V): AC 250
    • Operating Temperature Range (°C): -25 to 80
    • Type Of Actuator: Short hinge roller lever
    • Case Material: Thermosetting
    • Contact Configuration: SPDT
    • Contact Material: Silver
    • Mechanical Life (operations): 300K
    • Terminal Type: Quick connect
  5. HONEYWELL MICRO SWITCH Snap Action Switch
    Mulai

    Rp499.900

    HONEYWELL MICRO SWITCH Snap Action Switch
    Deskripsi:
    These large basic snap switches are designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. They feature lever actuators.
    atribut:
    • UNSPSC: 39121505
    • Contact Form- Switches: SPDT
    • Height - Snap Action Switch (inch): 0.95
    • Housing Material: Phenolic
    • Mounting Dimension - Snap Action Switch (inch): 1.00 (Centers)
    • Watertight - Snap Action Switch: No
    • Width - Snap Action Switch (inch): 1.94
  6. monotaro Microswitch
    Mulai

    Rp129.900

    monotaro Microswitch
    Deskripsi:
    This is an automatic control input device that detects the presence and position of an object. A switch that turns on and off with the slightest movement of the contact. Converts mechanical signals to electrical signals.For machine maintenance, position detection in machine tools and automated machines.*Be sure to turn off the power before installing, removing, wiring, or performing maintenance and inspections of the switch, as there is a risk of electric shock and burnout. * Check the contact load and select an appropriate switch rating. Energizing an excessive contact load may cause the contacts to weld, short circuit, or burn out. *It may cause contact failure or damage to the switch itself, so please check the durability of the switch with the actual machine and use it within the number of times of opening and closing that does not cause performance problems.
    atribut:
    • Allowable Operation Frequency: 20 times/min or less (electrical), 100 times/min or less (mechanical)
    • Applicable Standard: UL61058-1 /CSA /EN61058-1 / CCC (GB/T 14048.5)
    • Contact Material: AgSnO2
    • Contact Type: Single pole double throw
    • Electrical Rating: UL61058:AC125/250V-15A EN61058-1:AC250V-20(4)A DC125V-0.5A,DC250V-0.5A
    • Electrical life: 100,000 times
    • Insulation Resistance: 100MΩ or more DC500V insulation resistance tester
    • Mechanical life: 1 million times
    • Operating Patterns: OF (force required for operation) 160gf (≒1.57N) (maximum), RF (return force) 42gf (≒0.41N) (minimum), MD (hysteresis) 0.5mm (maximum), OT (after operation) movement) 2.4mm (minimum)
    • Rated Voltage: DC250
    • Recommended Tightening Torque Range (N m): 1.18 to 1.47
    • Temperature rise: 55°C
    • Terminal Shape: M4 screw terminal
    • Type Of Actuator: Hinge / roller / short lever type
    • Type of Terminal: Screw terminal
    • Vibration Resistance: 10~55Hz double amplitude 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) 500 VAC, (Between terminals and non-current-carrying metal parts) 1500 VAC
  7. Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Mulai

    Rp11.999.900

    Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Deskripsi:
    - Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hung
    atribut:
    • Capacity (L): 200
    • Power (W): 2200
    • Voltage (V): 220
    • Insulation Thickness (mm): 27.5
    • Index Protection: IP25D
    • Heat Loss (kWh/24hour): '2.15 at 65°C
    • Maximum Pressure (bar): 6
    • Maximum Temperature (°C): 75
  8. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  9. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  10. PGA 3.5Mm Earphone Plug Stereo Earphone
    Mulai

    Rp189.900

    PGA 3.5Mm Earphone Plug Stereo Earphone
    Deskripsi:
    This is an inner-ear type 3.5mm earphone plug stereo earphone that allows you to enjoy natural sound with less muffled sound. Equipped with a large diameter Φ14.2mm dynamic driver. By adopting an inner ear type for the earphone part, it is comfortable to wear and has a design that is ideal for long-term use. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.
    atribut:
    • Color: Black
    • Cable Length (m): About 1.2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 12
    • Driver Unit (Φmm): 14.2 (Dynamic Driver)
    • Impedance (ohm): 32
    • Maximum Input (mW): 5
    • Playback Frequency Band (Hz): 20 to 20k
    • Plug Shape: Φ3.5mm 4-pole stereo mini plug
    • Sound Pressure Sensitivity (dB): 105/2mW
  11. Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Mulai

    Rp369.900

    Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Deskripsi:
    Entrasol Can Susu Steril dengan Ekstrak Buah Zaitun dan Kalsium, pertama dan satu-satunya di Indonesia. Cocok dikonsumsi lintas generasi. Bantu jaga imunitas, kekuatan tulang & kesehatan jantung. Entrasol — Nutrisi Untuk Kuat Berdiri di Kaki Sendiri.Komposisi:Susu Segar (60%), Air, Susu Bubuk Skim, Penstabil Nabati, Ekstrak Buah Zaitun (0,01%) (Mengandung Ekstrak Buah Zaitun 4%). Mengandung alergen.Keunggulan:1. Esktrak Buah Zaitun2. Tinggi KalsiumNo. Halal: 410000253590422
    atribut:
    • No. BPOM: 252811002900015
    • Shelf Life (month): 12
    • Size (ml): 180
  12. TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    47%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  13. OMRON Miniature Basic Switch V (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    OMRON Miniature Basic Switch V (Saklar Mikro)
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
  14. Panasonic Turquoise micro switch ABS series
    Mulai

    Rp82.900

    Panasonic Turquoise micro switch ABS series
    atribut:
    • Allowable Operating Speed (m/s): 0.001 to 0.5
    • Contact Type: Switching type
    • Insulation Resistance (MΩ): over 100
    • Mechanical life: 5x10^6Operations
    • Mounting Screw Spacing (mm): M2.3:9.5
    • Operating Temperature Range (°C): -40 to 85
    • Protection Class: IP67
    • Withstand Voltage (V) : Between non-continuous terminals: AC1000/1 minute, between each terminal and non-current-carrying metal part: AC1500/1 minute, between each terminal and earth: AC1500/1 minute
  15. OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Mulai

    Rp41.900

    OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Deskripsi:
    Compact basic switch that thoroughly pursues reliability and safety It can be used for applications such as current interruption when opening and closing the door.
Daftar Harga micro switch Terbaru November 2026
OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAMRp29.900
DV Micro Switch CMV SeriesRp12.900
HONEYWELL Snap Action SwitchRp389.900
HONEYWELL MICRO SWITCH Switching RelayRp309.900
OMRON MicroswitchRp4.900
YUKEN Coil Assy C-SA1 TypeRp449.900
OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)Rp119.900
Panasonic Turquoise Micro Switch ABV Series (Saklar Cetekan Roda)Rp149.900
HONEYWELL MICRO SWITCH Snap Action SwitchRp499.900
monotaro MicroswitchRp129.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait